Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ NorthFlex Light Task™ ESD Anti-Static Conductive Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- 15-gauge liner constructed of nylon and copper-based Thunderon™
- Polyurethane coating on the palm and fingertips for enhanced grip capabilites
- Low surface resistivity (<4 x 104 /sq.) when tested in accordance with EN 1149

Specifications
Specifications
Certifications/Compliance | ANSI/ISEA 105, ASTM D3389-05 |
Certifications/Compliance (Europe) | EN 1149 |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Nylon, Thunderon |
Product Type | ESD Gloves |
Size | X-Small |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction