Learn More
Honeywell™ NorthFlex Light Task Plus 5™ Cut-Resistant Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Bi-polymer coating is a blend of nitrile and PU (polyurethane)
- Comfortable, high performance cut-resistant
- Seamless form fitting liner contains 'stretch-broken' Dynamo yarn that is cool and flexible
- 13-gauge liner also contains glass fiber for enhanced cut resistance
- Knit wrist
Specifications
Specifications
| Coating Material | Bi-Polymer |
| Color | Black |
| Cut Resistance Rating | ANSI A5 |
| Hand | Specific |
| Material | Dyneema Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| For Use With (Application) | Material handling, assembly work, sheet metal, glass |
| Glove Cuff Color | Orange |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.