Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ NorthFlex Light Task Plus II Cut-Resistant Gloves, Polyurethane Coated
Click to view available options
Size:
Small
Medium
X-Large
2X-Large
Glove Cuff Color:
Blue
Orange
Red
White
Description
- Seamless, cut-resistant liner is made from Dyneema
- Polyurethane palm coating is light for comfort and maximum tactility
- High abrasion and puncture resistance
- Glove conforms to the shape of the hand
- Back of the glove is uncoated for ventilation and comfort
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Polyurethane |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Ambidextrous |
| Material | Dyneema™ |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Handling sharp objects, particularly sheet Metal and abrasives handling |
| Glove Cuff Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction