Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Junk Yard Dog™ Aramid Fiber/Leather Cut-Resistant Gloves
Click to view available options
Size:
Large
Glove Cuff Color:
Black
Description
- Shell is made of 100% aramid fiber
- Premium split leather coated
- Cut, slash, heat and flame resistance
- Full leather reinforced palm provide puncture and abrasion resistance
- Available in three colors and sizes

Specifications
Specifications
Coating Material | Leather |
Color | Yellow, Gray |
Cut Resistance Rating | ANSI A4 |
Material | Aramid Fiber, Leather |
Product Type | Cut-resistant Gloves |
Size | Large |
For Use With (Application) | Construction, manufacturing, steel and metals |
Gender | Men's |
Glove Cuff Color | Black |
Model | KV20A-100-50 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction