Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Lite Force Plus Proximity Helmet
Strong, high-heat resistant shell and excellent fit
$1174.00 - $1554.00
Specifications
Certifications/Compliance | NFPA 1971, 2007 Edition. |
---|---|
Color | Yellow |
Liner Material | Dupont™ Kevlar™ aramid fiber Felt Winter Liner |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
19-167-104
|
Honeywell™
SAEGSA00501 |
Military proximity shroud/ear cover |
Each for $1,174.00
|
|
|||||
19-167-105
|
Honeywell™
SAEGSA00502 |
J-Fire military proximity shroud/ear cover |
Each for $1,554.00
|
|
|||||
Description
- 6 × 0.130 in. gold coat faceshield
- Nomex™ Quick Release chinstrap with postman slide
- Proximity shroud/earcover
- Five Reflexite™ lime bars, 1 × 4 in.
- Kevlar™ felt winter liner dome
Certifications
NFPA 1971, 2007 Edition.
Specifications
NFPA 1971, 2007 Edition. | |
Yellow | |
Dupont™ Kevlar™ aramid fiber Felt Winter Liner |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title