Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ M-Safe Lockout Hasps

Catalog No. p-3349795
Click to view available options
Material:
Rubber
Tempered Metal
Tempered Steel
Product Type:
Dual Scissor Lockout Hasps
Single Scissor Lockout Hasps
Length (English):
4.37 in.
5.25 in.

BioSyn™ for DNA/RNA synthesis, 0.02M Iodine in 70/20/10 THF/Pyridine/Water (v/v)

Holds 6 padlocks.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dual Scissor Lockout Hasps
Color Red
Material Rubber
Diameter (English) 1.75 in.
Diameter (English) Shackle 0.75 in.
Diameter (Metric) 4 cm
Diameter (Metric) Shackle 2 cm
Dimensions (L x W) 5.25 x 2.5 in. (13 x 6 cm)
For Use With (Application) For construction, manufacturing, mining, municipal services, oil and gas, utilities
Holds 6 padlocks
Includes 6 lockout tags
Length (English) 5.25 in.
Length (Metric) 13 cm
Width (English) 2.5 in.
Width (Metric) 6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.