Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ Nitri-Kote™ Nitrile Coated Cotton/Polyester Gloves
Click to view available options
Size:
X-Small
Small
Medium
X-Large
Description
- Ambidextrous design allows gloves to be replaced one at a time, rather than in pairs
- Seamless construction increases comfort with no rubbing or chafing
- Complies with USDA and FDA regulations (21 CFR) for use in food processing
- Knit wrist prevents dirt and debris from entering the glove
Specifications
Specifications
| Coated Area | Full Glove |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Orange |
| Hand | Ambidextrous |
| Material | Polycotton |
| Size | X-Small |
| For Use With (Application) | Food Processing |
| Glove Cuff Style | Knit |
| Series | 78/1142 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction