Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Nomex™ SWAT Law Enforcement Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Constructed from 100% DuPont™ Nomex™ Grade A fibers for flame and heat resistance
- Chrome-tanned, sheepskin leather palms enhance grip capabilities
- Gloves exceed all USAF specifications for thermal protection
- Ideal for law enforcement and/or SWAT applications
Compliance
Exceeds USAF Specifications for Thermal Protection

Specifications
Specifications
Certifications/Compliance | Exceeds USAF Specifications for Thermal Protection |
Color | Black |
Hand | Specific |
Material | Nomex |
Size | 9 |
For Use With (Application) | Law Enforcement and SWAT |
Gender | Unisex |
Glove Cuff Style | Open |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction