Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell PBI Bronze Aramid Fiber LTO Fire Protective Garment

Catalog No. 19821048 Shop All Ergodyne Products
Click to view available options
Material:
PBI, Dupont™ Kevlar™ aramid fiber, Nomex
Size:
Small
Medium
Large
X-Large
Length (Metric):
83.8 cm
87.6 cm
89 cm
90.1 cm
Style:
Regular inseam
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight, one-piece FPG ensemble with snap-in removable liner

  • Outer shell of bronze 7.5 oz. Pbi™/Kevlar™ aramid fibers ripstop fabric with enhanced water repellency
  • Thermal liner of iced blue 7.5 oz. Nomex™ Semi-slick: 3.5 oz. filament/spun Nomex facecloth, and 4.0 oz. Nomex/Kevlar™ aramid fibers batt
  • Moisture barrier of 5 oz. Crosstech™ with Nomex facecloth: 1.7 oz. Crosstech selectively permeable film laminated to 3.3 oz. Nomex pajama check woven substrate
  • Raglan sleeves for unrestricted movement, plus front zipper running from neck to crotch for quick donning/doffing
  • Stand-up collar with Velcro™ closure
  • Front zipper with storm flap and Velcro closure
  • Elasticized waist for comfortable fit; articulating rapid-rescue strap
  • Double-stitched, lime Scotchlite™ 2 in.-wide reflective trim at chest, hip, wrist, and ankle

  • Reinforced elbows
  • Elasticized cuff with Velcro closure and over-the-thumb Kevlar™ aramid fibers wristlets
  • Two double-stitched 8 x 7.5 x 2.5 in. bellows pockets with reinforced bottoms and 5 in. flap
  • Double-stitched cushioned knees with 11 x 9 in. gray Arashield™
  • Double-stitched pant cuffs with gray Arashield
  • Zippered boot access panel on each leg

Order Info

Available through Fisher Safety's GSA Advantage!™ Schedule 84.

Certifications

Approved and certified for use onboard U.S. Navy ships and submarines per NAVSEA 05P14.

Compliance

Meets NFPA 1971, 2007 Edition.

Warranty and Services

Lifetime guarantee against defects in materials or workmanship

Specifications

Size Large
Material PBI, Dupont™ Kevlar™ aramid fiber, Nomex
Color Bronze
Length (Metric) 89 cm
Style Regular inseam
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.