Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ POWERCOAT™ Medium Weight Chemical Resistant Latex Gloves
Click to view available options
Size:
Small
Large
Description
- Quality double-dipped latex glove
- 12 in. length provides wrist and forearm protection
- Interlock knit liner and pinked edge cuff
- Resistance to punctures, cuts and a wide variety of chemicals
- Durable elasticity and comfortable
- Recommended for agriculture, chemical, food services and municipalities

Specifications
Specifications
Certifications/Compliance | ASTM D3389-05 |
Color | Blue |
Latex Free | No |
Material | Latex |
Size | Small |
Thickness (English) | 11 mil |
Thickness (Metric) | 0.27 mm |
EN388 Standard | EN 388 |
Glove Cuff Style | Pinked |
Grip Design | Smooth |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction