Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ POWERCOAT™ Neoprene Chemical Resistant Gloves

Catalog No. p-4014200
Click to view available options
Size:
Small
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Neoprene gloves are 14 in. in length and have a multitude of resistant properties to oils, acids, caustics and solvents.

  • Neoprene has resistance to a broad range of oils, acids, caustics and solvents
  • Secure grip in greasy or oily applications
  • Flame retardent and resistance to sunlight and ozone degradation
  • Knit lining wicks away hand moisture
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM 3389-05
Certifications/Compliance (Europe) Category III
Applications Industrial
Color Blue, Black
Latex Free Yes
Material Neoprene
Size Small
EN388 Standard EN 388:3121X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMNOPT
Glove Cuff Style Pinked
Grip Design Rough
Liner Material Cotton Interlock
Lining Lined
Model PC-NE14-S
Series POWERCOAT™
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.