Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Premium Natural Rubber Latex Gloves
Click to view available options
Size:
8
9
10
Description
- Meets the requirements of USDA, FDA and 21CFR for food processing purposes
- 100% natural rubber
- Dexterity, elasticity, and tensile strength for long wear and comfort
- Embossed palm and fingers offer a secure wet grip
- 18 mil thick gloves provide chemical, tear and puncture resistance
- 15 in. length for lower-arm protection
- Beaded cuff prevents tearing
- Chlorinated for ease of donning and doffing
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR, ANSI/ISEA 105, ASTM D 3389-05, ASTM F 1790-97 |
| Color | Orange, Yellow |
| Material | Latex |
| Size | 9 |
| Thickness (English) | 18 mil |
| For Use With (Application) | Automotive assembly, chemical handling and processing, food processing and preparation, janitorial |
| Glove Cuff Style | Beaded/Rolled |
| Length (English) | 15 in. |
| Length (Metric) | 38.1 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction