Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PRO 3009 Leather Boots, Wide Width

Catalog No. 19814374
Click to view available options
Size:
10.5E
10E
11.5E
11E
This item is not returnable. View return policy
This item is not returnable. View return policy

Engineered for comfort, safety and control

  • 14 in. pull-on structural boot
  • Goodyear welt construction
  • Vibram™ lug soles
  • Premium full-grain military AB leather
  • Full Crosstech™ moisture barrier bootie with 7.5 oz. Kevlar™ felt thermal barrier and Cambrelle™ liner
  • Silicone impregnated leather toe cap
  • Oblique steel toe, steel bottom plate and shank
  • Thermoplastic heel counter

  • APT barcoded
  • Widths: E, EE, EEE
  • Half sizes: 5.5 to 12.5
  • Full sizes: 5 to16

Certifications

NFPA 1971

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 14 in.
Material Leather
Size 11E
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.