Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PRO 5007 Structural Firefighting Bunker Boots - E Width

Catalog No. 18821452
Click to view available options
Size:
10.5E
10E
11.5E
11E
12E
13E
14E
15E
4.5E
4E
5.5E
5E
6.5E
6E
7.5E
7E
8.5E
8E
9.5E
9E

Catalog No. 18-821-452

Supplier: Honeywell™ BT50071153

Only null left
Add to Cart
Add to Cart

14 in. high pull-on, fabric/leather bunker style boot

  • Exclusive bootie package has a Cambrelle a full-height Crosstech™ moisture barrier and 7.5 oz Kevlar™ thermal barrier, protection for feet and legs
  • Texon board shinguard cushions and protects shins when standing on ladders
  • Heavy-duty round handle straps prevent chafed legs and protect thermal barrier of bunker pants
  • Reinforced side and back stays heavy-duty waterproof leather ensures the boots will remain upright and retain their shape with traditional bunker pant stacking
  • Breathable Advance™ ripstop fabric significantly reduces the weight of the boot while maintaining durability and flexibility
  • Supportive Goodyear welt construction allows flow through of air in the sole area, keeping the sole area ventilated, durable, and strong. Molds to the wearer's foot for extreme long-term comfort
  • Premium quality military AB leather full gain, flexible, durable, and water resistant
  • Reflective welt is visible below the pant line, aiding firefighter visibility
  • PowerToe protection improves life cycle of the toe area by 5 times
  • Broad oblique steel toe fits even the widest of feet and offers extreme comfort
  • Vibram™ Lug broad-base sole offers improved stability over profiled soles. Lug pattern of traditional stars provides maximum wear, traction, and durability, all with improved structural balance to the wearer
  • Secure heel system is strategically placed to substantially reduce heel slippage
  • Visible PowerHeel™ protects the heel area from damage as a result of improper doffing of boots
  • Removable molded insert
  • Corrosion-resistant triple rung shank for superb arch and ladder support
  • Puncture resist stainless steel bottom plate exceeds NFPA standard for incidental punctures on the fire ground
  • Widths: E Full sizes: 5 to16; Half sizes: 5 1/2 to 12 1/2

Compliance

NFPA 1971 2007 edition and Class 75 impact resistance/compression resistance requirements of ASTM F2413-05

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 14 in.
Size 11.5E
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.