Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Foot Protection
- Firefighting Boots
- Honeywell™ PRO 5050 Struximity Leather Boots, Berry-Compliant, Wide
Honeywell™ PRO 5050 Struximity Leather Boots, Berry-Compliant, Wide
Catalog No. p-4368375
Change view
Click to view available options
Material:
Leather, CrossTech, Dupont Kevlar Aramid Fiber
Leather, Dupont Kevlar Aramid Fiber, CrossTech
Size:
10.5E
10.5EEE
10E
10EEE
11.5E
11.5EEE
11E
11EEE
12.5E
12.5EEE
12E
12EEE
13E
13EEE
14E
14EEE
15E
15EEE
16E
16EEE
5.5E
5.5EEE
5E
5EEE
6.5E
6.5EEE
6E
6EEE
7.5E
7.5EEE
7E
7EEE
8.5E
8.5EEE
8E
8EEE
9.5E
9.5EEE
9E
9EEE
40 product options available for selection
| Catalog No. | Material | Size |
|---|---|---|
| 19-813-921 | Leather, Dupont Kevlar Aramid Fiber, CrossTech | 5E |
| 19-813-922 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 5.5E |
| 19-813-923 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 6E |
| 19-813-925 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 7E |
| 19-813-924 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 6.5E |
| 19-813-926 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 7.5E |
| 19-813-927 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 8E |
| 19-813-928 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 8.5E |
| 19-813-930 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 9.5E |
| 19-813-929 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 9E |
| 19-813-931 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 10E |
| 19-813-934 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 11.5E |
| 19-813-933 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 11E |
| 19-813-932 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 10.5E |
| 19-813-935 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 12E |
| 19-813-936 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 12.5E |
| 19-813-938 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 14E |
| 19-813-937 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 13E |
| 19-813-939 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 15E |
| 19-813-940 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 16E |
| 19-813-941 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 5EEE |
| 19-813-942 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 5.5EEE |
| 19-813-943 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 6EEE |
| 19-813-944 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 6.5EEE |
| 19-813-945 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 7EEE |
| 19-813-946 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 7.5EEE |
| 19-813-949 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 9EEE |
| 19-813-947 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 8EEE |
| 19-813-948 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 8.5EEE |
| 19-813-950 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 9.5EEE |
| 19-813-951 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 10EEE |
| 19-813-952 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 10.5EEE |
| 19-813-954 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 11.5EEE |
| 19-813-953 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 11EEE |
| 19-813-955 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 12EEE |
| 19-813-958 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 14EEE |
| 19-813-957 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 13EEE |
| 19-813-956 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 12.5EEE |
| 19-813-959 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 15EEE |
| 19-813-960 | Leather, CrossTech, Dupont Kevlar Aramid Fiber | 16EEE |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
Description
Made of high performance fire resistant and waterproof leather and Goodyear welt made to withstand the harsh proximity environment
- Athletic construction delivers unencumbered performance and agility
- Full height bootie combines an aluminized radiant shield, 7.5 oz Kevlar thermal felt quilted to Cambrelle™ liner and laminated to Crosstech™ Moisture barrier fabric for protection from heat, fluids, and internal abrasion
- Specially designed profiled boot shaft is large enough to accommodate large calves while still fitting comfortably under proximity pants
- Vibram™ lug replaceable soles with Fire and Ice compound are cemented and security stitched using Goodyear welt construction for superior durability protection
- Fire and Ice sole compound improves winter traction on ice and snow
- Steel bottom plate and shank offer protection from puncture and dangerous twisting
- Improved heel pocket and comfortable molded insert defend against heel slippage
- APT Barcode — Departmental NFPA 1851 Tracking
- Certified to NFPA 1971, current edition for Proximity and Structural Fire Fighting
- Weight: 6.6 pounds
- Wide width
- Union made in USA. All components are Berry Amendment compliant
Specifications
Specifications
| Liner Material | Cambrelle |
| Material | Leather, Dupont Kevlar Aramid Fiber, CrossTech |
| Size | 5E |
| Weight (English) | 6.6 lb. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?