Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Proximity Firefighting Gloves - Gauntlet Cuff
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Knit Pbi and Aramid Fiber based aluminized material is the preferred shell for Proximity turnout gear
- Elkskin leather palm increases heat protection when gripping hot objects
- Crosstech moisture barrier helps keep hands dry and comfortable
- Aramid Fiber/Nomex™ lining for increased burn resistance
- Supplemental wool felt insulation inside of the glove provides an additional layer of protection
Certifications
NFPA 1971-2007
Specifications
Specifications
| Back Material | Aluminized PBI/Aramid Fiber |
| Certifications/Compliance | NFPA 1971-2007 |
| Coating Material | Uncoated |
| Color | Brown, Silver |
| Hand | Specific |
| Product Type | Proximity Firefighting Gloves |
| Size | X-Large |
| Glove Cuff Color | Silver |
| Glove Cuff Style | Gauntlet |
| Liner Material | Nomex™/Aramid Fiber |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction