Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Pure Fit™ PF541 Cut-Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Blue
Red
White
Yellow
Description
- Black and white speckled shell made of low-linting HPPE
- Gray polyurethane smooth coating of palm and fingertip provides added grip, abrasion resistance and tactile sensitivity
- Gray color of gloves hides dirt and grime
- Glove cuff color differentiates sizing
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Color | Black, Gray, Salt and Pepper |
| Cut Resistance Rating | ANSI A3 |
| Material | HPPE, Lycra |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| EN388 Standard | EN 388:4342 |
| For Use With (Application) | Provides added grip, abrasion resistance and tactile sensitivity |
| Glove Cuff Color | Red |
| Glove Cuff Style | Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction