Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Pure Fit™ 380 Nitrile Coated Nylon Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Constructed of lightweight, seamless knit nylon
- Dipped palm and fingertips improve dexterity, and reduce hand fatigue
- Coating provides an extra wear area for extended use, and increased comfort
- Low linting for cleanroom applications
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| For Use With (Application) | Parts Assembly/Handling, Automotive Assembly, Painting, and Power Tool Operation |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction