Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Pure Fit™ Nitrile-Coated Dyneema Gloves
Click to view available options
Size:
Small
Glove Cuff Color:
Red
Description
- Dyneema fiber provides cut and abrasion resistance in light-duty applications
- Blue nitrile coating provides grip plus additional resistance to cuts and abrasions
- Machine washable for longer service life

Specifications
Specifications
Color | Blue, White |
Cut Resistance Rating | ANSI A2 |
Material | HPPE |
Product Type | Cut-resistant Gloves |
Size | Small |
EN388 Standard | EN 388:4242 |
For Use With (Application) | construction, recycling, lumber and mill work, Glass handling, Metal stamping and automotive assembly |
Glove Cuff Color | Red |
Model | PF545-S |
Series | Pure Fit™ |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction