Learn More
Honeywell™ Ranger™ 1000 Boots
Offers complete protection and lightweight comfort
Supplier: Honeywell™ BT1000050M
Alert:
This product contains natural rubber latex proteins which may cause allergic reactions in some individuals.
Description
A combination of natural rubber and butyl rubber ensures complete chemical protection to certified standards
- 38cm (15 in.) Rubber Pull-on
- Structural and liquid splash boot
- Weight (approx.): 2.9kg (6.3 lb.)
- Shoe-Fit™ Construction
- Insulated
- Steel toe, bottom plate and shank
- Spacer Mesh Lining laminated to buoyant neoprene
- Molded Sole with removable Insert
- APT Barcoded
- Made in North America
Compliance
NFPA 1971, NFPA 1992, CSA and Mustard HD Protocol TOP-8-2-501 (24 hrs)

Specifications
NFPA 1971, NFPA 1992, CSA and Mustard HD Protocol TOP-8-2-501 | |
Ideal to provide an insulation | |
38.1 cm | |
5 | |
6.3 lb. | |
Medium Width |
Steel | |
15 in. | |
Natural and Butyl Rubber | |
Steel | |
2.85 kg | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.