Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Ranger™ 1000 Boots

Offers complete protection and lightweight comfort

Supplier:  Honeywell™ BT1000075M

 View more versions of this product

Catalog No. 19-826-023


Only null left
Add to Cart

Alert:

This product contains natural rubber latex proteins which may cause allergic reactions in some individuals.


Description

Description

A combination of natural rubber and butyl rubber ensures complete chemical protection to certified standards

  • 38cm (15 in.) Rubber Pull-on
  • Structural and liquid splash boot
  • Weight (approx.): 2.9kg (6.3 lb.)
  • Shoe-Fit™ Construction
  • Insulated
  • Steel toe, bottom plate and shank
  • Spacer Mesh Lining laminated to buoyant neoprene
  • Molded Sole with removable Insert
  • APT Barcoded
  • Made in North America

Compliance

NFPA 1971, NFPA 1992, CSA and Mustard HD Protocol TOP-8-2-501 (24 hrs)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

NFPA 1971, NFPA 1992, CSA and Mustard HD Protocol TOP-8-2-501
Steel
15 in.
Natural and Butyl Rubber
Steel
2.85 kg
No
Black
Ideal to provide an insulation
38.1 cm
7.5
6.3 lb.
Medium Width
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.