Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Smitty™ Textured Nitrile Coated Seamless Knit Gloves
Click to view available options
Size:
Small
Medium
Description
- Seamless knit construction
- Minimizes rubbing and chafing for increased user comfort
- Nitrile coated palm provides abrasion resistance, and enhances grip capabilites
- Knit wrist helps prevent dirt and debris from entering the glove

Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Natural, Red |
Exterior Finish | Partially Textured |
Hand | Specific |
Material | Polycotton |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Construction, Manufacturing, Municipal Services, and Transportation |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction