Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Summer Spitfire PVC Gloves
Click to view available options
Length (English):
14 in.
Specifications
Specifications
Coating Material | PVC |
Product Type | Dip-coated Gloves |
Size | 10 |
Length (English) | 14 in. |
Length (English) Cuff | 14 in. |
Length (Metric) | 35.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction