Learn More
Description
The design of the hook weight allows the bottom hook to be recessed in the bottom so the hook weights can be set on a flat surface.
- Adjusted to tolerances specified by ANSI™/ASTM™ Class 7
- Weight sets are supplied in an open plastic storage case
Specifications
Specifications
| Product Type | Metric Hook Weight |
| Classification | ANSI/ASTM Class 7 |
| Material | Stainless Steel |
| Weight (Metric) | 10 g to 1 kg |
| Density | 7.85g/cm3 at 20°C |
| Includes | Hooked weight: 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, Plastic block |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
