Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Hooked Stainless-Steel Weight Sets and Individual Weights
Shop All Troemner Products

Click to view available options
Product Type:
Metric Hook Weight
Metric Slotted Weight Set
Weight (Metric):
1 kg
10 g
10 g to 1 kg
10, 5, 1, 0.5, 0.1, 2, 0.2 N
100 g
20 g
200 g
50 g
Description
The design of the hook weight allows the bottom hook to be recessed in the bottom so the hook weights can be set on a flat surface.
- Adjusted to tolerances specified by ANSI™/ASTM™ Class 7
- Weight sets are supplied in an open plastic storage case

Specifications
Specifications
Product Type | Metric Hook Weight |
Classification | ANSI/ASTM Class 7 |
Material | Stainless Steel |
Weight (Metric) | 100 g |
Density | 7.85g/cm3 at 20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction