Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Lattice Lab System
SDPSCI_ED

Catalog No. S23972 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Height (Metric):
66 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S23972 66 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23972 Supplier United Scientific™ Supplier No. LLS001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Organize lab apparatus for a clean and efficient environment. The Lattice Lab System is a lightweight flexible set of support rods and clamps that allows a wide range of lab apparatus to be assembled and securely supported.

  • Assembly is easy and requires only a screwdriver.
  • Support rods are made of hard aluminum.
  • Foot plates and hook connectors are made of cast alloy.

Specifications

Material Aluminum, Cast Alloy
Height (Metric) 66 cm
Height (English) 26 in.
Includes 4 Foot Plates, 2-5/16 in. diameter, 22 Hook Connectors, 15 Set Screws, 8 Support Rods, 2 in. long, 1/2 in. diameter, 2 Support Rods, 18 in. long, 1/2 in. diameter, 8 Support Rods, 24 in. long, 1/2 in. diameter
Product Type Lattice Lab System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.