Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Hygiene Face Masks
Shop All Medicom Products
Click to view available options
Construction:
1-ply
2-ply
Color:
Blue
White
Material:
Paper
Polypropylene
Description
- Hygiene masks are economical and can be used in a variety of industries including catering or for visitors
- Protects working environment and products manufactured by limiting the propagation of accidental mouth and nasal sprays (sneezing, coughing)
- Comfortable due to non-woven material that repels water
- Ensures a steady hold during extended wear times
- Available in white paper material and blue or white polypropylene material
Specifications
Specifications
| Product Type | General Purpose Face Mask |
| Color | White |
| Fastening Type | Earloops |
| Material | Paper |
| Sterility | Non-sterile |
| Style | Pleated |
| Construction | 2-ply |
| Disposable | Single-use |
| For Use With (Application) | General hygiene in work environments, visitors |
| Model | 60.002 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction