Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Hopen™ Simple White Coveralls
Click to view available options
Neck Style:
Collared
Hooded
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Thickness:
30 g/m2
40 g/m2
Description
- Single use, white coveralls can be used for a wide variety of industrial needs
- Individually packaged for hygiene, and controlled distribution purposes
- Suitable to HACCP procedures
Specifications
Specifications
Product Type | Cleanroom Coveralls |
Size | Large |
Gender | Unisex |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction