Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HORIZON™ 24 Clinical Centrifuge

Catalog No. 22029675 Shop All Fisherbrand Products
Click to view available options
:
HORIZON™ 24 Clinical Centrifuge; Type: High-Capacity Clinical Centrifuge, 24 place swing bucket rotor, 3 pre-programmed settings
This item is not returnable. View return policy

Catalog No. 22-029-675

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Minimize errors and reduce training time with the HORIZON™ 24 Clinical Centrifuge. Set and lock your validated cycles to prevent accidental changes. Further reduce potential errors with the option to lock to a single cycle.

  • Patented swing-out 2-stage horizontal rotor design incorporates a unique test tube holder that produces the ideal horizontally separated samples
  • 3 easily selectable pre-set cycles conveniently labeled for your lab's most common tubes
  • Use the default cycles or settings can be customized
  • An LED light indicates the current setting
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Clear Shatterproof Lid: Allows for safe sample observation, optical calibrations, and access for phototachometer
    • Made from high strength polycarbonate
  • Automatic Lid Lock: Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning
  • Positive Lid Latching: Firm mechanical latching of the lid prevents the escape of debris
  • Reinforced Guard Bowl – Provides maximum safety and durability
  • Push-button operation
  • Removable rotor core for easy cleaning
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • Includes: 6-Place Horizontal Rotor, 4-Place Bucket, and 2 year warranty

Specifications

Description 24-place Horizontal Centrifuge, Spin up to 125 mm Tubes and 50 mL
Includes Rotor, Tube Holders 24 x 75 to 100 mm, 12 x 125 mm (up to 6 x 50 mL)
Type High Capacity Clinical Centrifuge, 24-place Swing Bucket Rotor, 3 Pre-programmed Settings
Capacity 24 x 75 to 100 mm, 12 x 125 mm (6 x 50 mL)
Max. RCF 2,000 x g
Max. Speed 3,400 rpm
Refrigerated No
Profile (Acceleration/Braking) Max Accel: 45 sec., Max Decel: 40 sec.
Noise Level 59 dB(A)
Electrical Requirements 280 W
Warranty 2 Years
Product Line FisherBrand
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Length (English) Exterior 17 in.
Length (Metric) Exterior 43 cm
Memory 3 Cycles
Safety Features Automatic Lid Lock, Positive Lid Latching, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Electronic
Width (English) Exterior 15 in.
Width (Metric) Exterior 38 cm
Rotor 6-place Horizontal Rotor
Wattage 415 W
Model Horizon 24
Ventilated Yes
Weight (English) 39 lb.
Weight (Metric) 17 kg
For Use With (Application) Clinical
Quantity 1 Ea.
Rotor Included Yes
Dimensions (HWD) 23 x 38 x 43 cm (9 x 15 x 17 in.)
Net Weight 39 lb. (17 kg)
Program Storage 3 Settings
Run Time 1 to 30 min.
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.