Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HORIZON™ 24 Flex Clinical Centrifuge

Catalog No. 22-029-677 Shop All Fisherbrand Products
Click to view available options
:
HORIZON™ 24 Flex Clinical Centrifuge; Type: High Capacity Clinical Centrifuge, 24-place swing bucket, 10 programmable cycles
This item is not returnable. View return policy
This item is not returnable. View return policy

Satisfy the most diverse processing requirements with the HORIZON™ 24 Flex Clinical Centrifuge. Customize settings and check every detail on the digital display, or pre-program up to 10 cycles.

  • Patented swing-out 2-stage horizontal rotor design incorporates a unique test tube holder that produces the ideal horizontally separated samples
  • First three (3) cycles are conveneiently pre-set and labeled for your lab's most common applications
  • Use the default cycles or settings can be customized
  • Cycle Lock: the control panel can be temporarily lock on one cycle for error-free reproducibility
  • Preset Lock can be turned on to prevent changes being made to the programmed cycles
  • Up to 10 cycles can be programmed for time, speed, and braking and labeled with a custom name
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Clear Shatterproof Lid: Allows for safe sample observation, optical calibrations, and access for phototachometer
    • Made from high strength polycarbonate
  • Automatic Lid Lock: Centrifuge will not run with the lid open and the lid cannot be opened while samples are spinning
  • Reinforced Guard Bowl: Provides maximum safety and durability
  • Push-button operation
  • Removable rotor core for easy cleaning
  • Cool-Flow air flow design that prevents overheating of samples
  • Brushless DC motor: years of operation with no routine maintenance
  • Includes: 6-Place Horizontal Rotor, 4-Place Bucket, and 2 year warranty
  • Voltage: 110/240 V, standard U.S. line cord

Specifications

Description Horizontal Centrifuge, Digital Display, 10 Programmable Settings, 24 Tubes
Includes Rotor, Tube Adapters 24 x 75 to 100 mm
Type High Capacity Clinical Centrifuge, 24-place Swing Bucket, 10 Programmable Cycles
Capacity 24 x 75 to 100 mm, 12 x 125 mm (6 x 50 mL)
Max. RCF 2,000 x g
Max. Speed 3,400 rpm
Refrigerated No
Profile (Acceleration/Braking) Max Accel: 20 sec., Max Decel: 20 sec.
Noise Level 59 dB(A)
Electrical Requirements 100/240V, 50/60Hz, Standard US line cord
Warranty 2 Years
Product Line FisherBrand
Display Digital
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Length (English) Exterior 17 in.
Length (Metric) Exterior 43 cm
Memory 10 Programmable Settings
Safety Features Automatic Lid Lock, Clear Shatter Proof Lid, Reinforced Guard Bowl
Timer Digital
Width (English) Exterior 15 in.
Width (Metric) Exterior 38 cm
Rotor 6-place Horizontal
Wattage 280 W
Model Horizon 24 Flex
Ventilated Yes
Weight (English) 39 lb.
Weight (Metric) 17 kg
For Use With (Application) Clinical
Quantity 1 Ea.
Rotor Included Yes
Dimensions (HWD) 9 x 15 x 17 in. (22.9 x 38.1 x 43.2 cm)
Net Weight 39 lb. (17 kg)
Program Storage 10 Settings
Run Time 0.5 to 99 min.
Frequency 50/60 Hz
Voltage 100/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.