Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Horizontal Large Gel Systems: Combs

Catalog No. FBSB2542 Shop All Fisherbrand Products
Change view
Click to view available options
Teeth Count:
8
12
16
20
24
28
32
36
Thickness (Metric) Teeth:
0.1 cm
0.15 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Teeth Count Thickness (Metric) Teeth
FB-SB-2542 24 0.1 cm
FB-SB-2535 8 0.15 cm
FB-SB-2546 32 0.1 cm
FB-SB-2543 24 0.15 cm
FBSB2534 8 0.1 cm
FB-SB-2549 36 0.15 cm
FB-SB-2548 36 0.1 cm
FB-SB-2544 28 0.1 cm
FB-SB-2538 16 0.1 cm
FB-SB-2539 16 0.15 cm
FB-SB-2536 12 0.1 cm
FB-SB-2541 20 0.15 cm
FB-SB-2545 28 0.15 cm
FB-SB-2547 32 0.15 cm
FB-SB-2537 12 0.15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. FB-SB-2542
Add to Cart
Add to Cart

For large gel systems

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl A2 and A5 Large Gel Electrophoresis System
Type Standard Comb
Gel Dimensions 25 x 20 cm
Teeth Count 24
Thickness (Metric) Teeth 0.1 cm
Volume (Fill) Metric 30 μL
Length (English) Gel 9.8 in.
Length (Metric) Gel 25 cm
Width (English) Gel 7.8 in.
Width (English) Teeth 0.25 in.
Width (Metric) Gel 20 cm
Width (Metric) Teeth 0.65 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.