Learn More
Description
For large gel systems
Specifications
Specifications
| For Use With (Equipment) | Owl A2 and A5 Large Gel Electrophoresis System |
| Type | Standard Comb |
| Gel Dimensions | 25 x 20 cm |
| Teeth Count | 28 |
| Thickness (Metric) Teeth | 0.1 cm |
| Volume (Fill) Metric | 25 μL |
| Length (English) Gel | 9.8 in. |
| Length (Metric) Gel | 25 cm |
| Width (English) Gel | 7.8 in. |
| Width (English) Teeth | 0.19 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.