Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Hornfels Specimen
SCI_ED

Catalog No. S26666 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26666 1 Ea. 7 to 8 cm
S26627 10/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S26666 Supplier Eisco™ Supplier No. ESNG0056HAND
Add to Cart
Add to Cart

Hornfels forms in narrow band between an igneous intrusion and surrounding rock.

  • Formed at baked contact between intruding igneous body and surrounding rock
  • For use in studying effects of thermal alteration of metamorphic rocks
  • Correlates well to Next Generation Science Standards Evidence Statements

Specifications

Product Type Metamorphic Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Hornfels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.