Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Horse (Equus ferus caballus) Pelvis

Shop All 3B Scientific Products


Click to view available options
:
Horse Pelvis; For Use With: Demonstrating Bone Structure and Anatomy
Description
- Real pelvis of a horse to demonstrate the typical bone structure and anatomy.
- Horse (Equus ferus caballus)
- Taxonomy:
- Class: Mammals
- Order: Odd-toed ungulates
- Family: Horses
- Diet: Herbivore
- Size: Approx. 50 to 200 cm
- Weight: Approx. 100 to 1200 kg
- Age: Approx. 20 to 50 years
- Skeleton: Approx. 252 individual bones
- Dentition formula:
- Number: 36 to 44
- Incisors (I): 3/3
- Canines (C): 0-1/0-1
- Premolars (P): 3-4/3-4
- Molars (M): 3/3
Specifications
Specifications
| For Use With (Application) | Demonstration of Bone Structure and Anatomy |
| Weight (English) | 5.95 lb. |
| Product Type | Horse Pelvis |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction