Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Horse (Equus ferus caballus) Spinal Column and Head
SDPSCI_ED

Catalog No. S00573 Shop All 3B Scientific Products
Click to view available options
:
Horse Skeleton; Mounting: Rigid
This item is not returnable. View return policy
This item is not returnable. View return policy

3B Scientific real horse spine with cervical, thoracic, lumbar, sacrum, and head.

  • Real horse spine with cervical, thoracic, lumbar, sacrum, and head. Rigidly mounted.
  • Horse (Equus ferus caballus)
  • Taxonomy:
    • Class: Mammals
    • Order: Odd-toed ungulates
    • Family: Horses
    • Diet: Herbivore
    • Size: Approx. 50 to 200 cm
    • Weight: Approx. 100 to 1200 kg
    • Age: Approx. 20 to 50 years
    • Skeleton: Approx. 252 individual bones
  • Dentition formula:
    • Number: 36 to 44
    • Incisors (I): 3/3
    • Canines (C): 0-1/0-1
    • Premolars (P): 3-4/3-4
    • Molars (M): 3/3

Specifications

Includes Cervical, Thoracic, Lumbar, Sacrum, and Head
Mounting Rigid
Weight (English) 121.25 lb.
Product Type Horse Skeleton
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.