Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Horse Skeleton (Equus ferus caballus), Disarticulated
SDPSCI_ED

Catalog No. S00564 Shop All 3B Scientific Products
Click to view available options
Gender:
Female
Male
This item is not returnable. View return policy
This item is not returnable. View return policy

3B Scientific Horse Skeleton is ideal for demonstrating the typical bone structure and anatomy.

  • Complete and non-assembled skeleton bones without pre-drilling. Ideal for demonstrating the typical bone structure and anatomy. Small bones can be loose. Does not include building instructions.
  • Horse (Equus ferus caballus)
  • Taxonomy:
    • Class: Mammals
    • Order: Odd-toed ungulates
    • Family: Horses
    • Diet: Herbivore
    • Size: Approx. 50 to 200 cm
    • Weight: Approx. 100 to 1200 kg
    • Age: Approx. 20 to 50 years
    • Skeleton: Approx. 252 individual bones
  • Dentition formula:
    • Number: 36 to 44
    • Incisors (I): 3/3
    • Canines (C): 0-1/0-1
    • Premolars (P): 3-4/3-4
    • Molars (M): 3/3

Specifications

For Use With (Application) Anatomy Demonstrations
Includes 252 Individual Bones
Gender Male
Product Type Horse Skeleton
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.