Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nordon Hoshizaki™ Self Contained Flaker

Catalog No. 11675321 Shop All Nordon Inc. Products
Change view
Click to view available options
Capacity (Metric):
36.3 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-675-321 36.3 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-675-321 Supplier Nordon Supplier No. F330BAJ

missing translation for 'validMainframeMsg'

Durable, sustainable, reliable with built-in storage bin

Features air cooled condenser with upto 330 lb. of ice production per 24 hours.

  • Corrosion resistant stainless-steel made
  • Automatic flush system for longer life and dependability
  • Evaporator assembly protected from peak loads
  • Convenient drop down door
  • Front access for easier maintenance
  • Removable air filter
  • Front in, front out airflow - allows for easier fit into tight spaces with no clearance needed on sides and rear
  • With R-404 Refrigerant
  • Protected by H-GUARD Plus antimicrobial agent
  • Upto 80 lb. built-in storage
  • With 6 in. adjustment legs
  • Evaporator has circuit breaker to protect gear motor from overload
  • Gear motor runs one minute after termination of ice making to clear all ice form evaporator

Specifications

Ambient Temperature (English) 45° to 100°F
Ambient Temperature (Metric) 113° to 212°C
Depth (English) 26 in.
Amperage 6.7A
Certifications/Compliance NSF, UL, energy Star qualified
Cooling Type R-404A
Capacity (English) 80 lb.
Capacity (Metric) 36.3 kg
Depth (Metric) 66cm
Product Type Self-contained Flaked Ice Maker
For Use With (Application) Durable, sustainable, reliable
Height (English) 39 in.
Includes Built-in storage bin, air cooled condenser, automatic flush system, evaporator assembly, removable air filter, drop down door, R-404 refrigerant, front in/front out airflow
Material Stainless Steel
Height (Metric) 99.1cm
Pressure Range 10 to 113psi
Voltage 115V
Width (English) 24 in.
Width (Metric) 61cm
Yield 330 lb. of ice production per 24 Hours
Capacity 80 lb., 36.3kg
Electrical Requirements 115V 60Hz
Warranty 3 Years warranty on parts and labor and 5 Years warranty on compressor and air cooled condenser coil
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.