Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bullard™ Hot/Cold Control Tube Assemblies for Body Temperature Management Devices, Quick-Disconnect Nipples
Shop All Bullard Company Products

Click to view available options
Material:
Brass
Stainless Steel
Steel
Connection Type:
Bayonet
CEJN
Schrader
Snap-Tite
Description
- Supplied-Air Respirator (SAR) body temperature management accessory
- Hot/cold adjustable tubes DC50
- 0.25 in. coupling
- Choose from a variety of materials and fastenings
Specifications
Specifications
| Certifications/Compliance | CE, NIOSH |
| Connection Type | Schrader |
| Material | Steel |
| Product Type | Hose Nipple |
| For Use With (Equipment) | GenVX, 88VX, CC20, RT and GR50 series airline respirator |
| Includes | Heat shield |
| Model | HC240031 |
| Diameter (English) Interior | 0.25 in. |
| Diameter (Metric) Interior | 0.63 cm |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
