Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ 9100 Series Clean Class 100 Nitrile Gloves
Shop All Hourglass International Inc Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
Gloves made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile provide hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 5 and up environments.
- Made from anti-fatigue nitrile formulation
- Clean with low endotoxin levels
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Sulfur-free
- Ultra-low surfactant
- Not made with natural rubber latex
- Textured fingertips
- Ambidextrous Powder free
- Low-dye white color
- 12 in. (300 mm)
- Double bagged
Specifications
Specifications
Certifications/Compliance | Compliant to ASTM and IEST standards |
Certifications/Compliance (Europe) | EN 420: 2003+A1: 2009; EN ISO 374-1:2016; EN ISO 374-5:2016 |
Chlorinated | No |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 2.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6 mil |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction