Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hourglass International™ HandPRO™ AirSoft900™ Nitrile Exam Gloves
BIOPHARMA

Catalog No. 19423001 Shop All Hourglass International Inc Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Nitrile exam gloves are thicker in the finger area for added durability without sacrificing tactile sense. AirSoft900™ is chemotherapy drug permeation tested and finger-textured for a secure grip.

  • Powder free
  • Not made with natural rubber latex
  • Textured fingertips
  • Static dissipative ESD qualities
  • Tested safe for use with chemotherapy drugs

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800
Certifications/Compliance (Europe) EN 455
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
FDA 510 (k) Yes
Model 900
Series HandPRO™ AirSoft900™
Tensile Strength 43 Mpa
Length (English) 9 in.
Length (Metric) 23 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.