Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ 1750 Series Controlled Environment Nitrile Gloves

Shop All Hourglass International Inc Products


Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- CE bagged
- Accelerator-free (No dithiocarbamates, thiurams or BMTs)
- Enhanced strength
- Secure wet grip
- Not made with natural rubber latex
- Sulfur-free
- Finger textured
- Anti-fatigue
- 24 cm (9 in.)
Specifications
Specifications
| Certifications/Compliance | Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573 |
| Certifications/Compliance (Europe) | EN 420 |
| Chlorinated | No |
| Cleanroom Class | Class 1000 (ISO 6) |
| Accelerator Free | Yes |
| AQL | 2.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5.1 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction