Learn More
Description
- Advanced air pocket design features internal noise-blocking fins
- Four-flange profile creates secure seal and gives a sense of less pressure in the ear canal
- Rounded flanges, tapered shape fits securely
- Firm stem facilitates easy insertion and removal
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Uncorded |
| Cord Material | N/A |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Construction, Energy and Power, Manufacturing, Mining, Oil and Gas, Transportation, and Other Various Industries |
| High Visibility | No |
| Packaging Type | Flip-top box |
| Pairs per Package | 100 Pairs/Pk. |
| Plug Material | TPE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.