Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Howard Leight™ Quiet Bands HYG Replacement Pods
Replacement pods for the Howard Leight™ Quiet Bands HYG models QB1HYG, QB2HYG and QB3HYG.
Specifications
ANSI S3.1974 | Yes |
---|---|
Size | Universal |
Packaging Type | Poly bag |
Pairs per Package | 50 Pairs/Pk. |
Plug Material | Foam |
Catalog Number | Mfr. No. | Model | Noise Reduction Rating (NRR) | Plug Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Noise Reduction Rating (NRR) | Plug Shape | Price | Quantity & Availability | |||
19-038-480
|
Honeywell™
QB100HYG |
QB100HYG | 27 dB | Bell | N/A | N/A | N/A | ||
19-038-481
|
Honeywell™
QB200HYG |
QB200HYG | 25 dB | Cone | N/A | N/A | N/A | ||
Description
- Replacement pods for the Howard Leight™ quiet bands HYG models
- NRR 27 dB QB100HYG, NRR 25 dB QB200HYG, NRR dB QB300HYG
- Packs of 50 pairs
- One size fits all
Specifications
Yes | |
Poly bag | |
Foam |
Universal | |
50 Pairs/Pk. | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title