Learn More
Honeywell™ Howard Leight™ Quiet Bands HYG Replacement Pods
Description
- Replacement pods for the Howard Leight™ quiet bands HYG models
- NRR 27 dB QB100HYG, NRR 25 dB QB200HYG, NRR dB QB300HYG
- Packs of 50 pairs
- One size fits all
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Size | Universal |
| For Use With (Application) | Replacement Tips for QB1HYG Banded Ear Plugs |
| Model | QB100HYG |
| Packaging Type | Poly bag |
| Pairs per Package | 50 Pairs/Pk. |
| Plug Material | Foam |
| Plug Color | Orange |
| Noise Reduction Rating (NRR) | 27 dB |
| Plug Shape | Bell |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.