Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Howard Leight™ Quiet Band HYG Hearing Protectors
Click to view available options
Model:
QB2HYG
QB3HYG
For Use With (Application):
Semi-Aural Protection for People Who Are Exposed to Moderate or Intermittent Noise
Supra-Aural Protection for People Who Are Exposed to Intermittent Noise
Noise Reduction Rating (NRR):
23 dB
25 dB
Description
- Suspended pod design prevents contact with unsanitary surfaces
- Pads made of soil-resistant, high-attenuating foam that can be easily cleaned and reused
- Extra-wide ergonomic bands, packaged with an extra pair of pods
- QB1HYG inner-aural protection fits inside opening of the ear canal (NRR 27 dB)
- QB2HYG supra-aural protection fits partially inside opening of the ear canal (NRR 25 dB)
- QB3HYG semi-aural protection fits outside the opening of the ear canal (NRR 23 dB)
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class BL |
| Size | Universal |
| Headband Material | Polypropylene |
| For Use With (Application) | Semi-Aural Protection for People Who Are Exposed to Moderate or Intermittent Noise |
| Model | QB3HYG |
| Packaging Type | Poly bag |
| Pairs per Package | 1 Ea. |
| Plug Material | Foam |
| Plug Color | Orange |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction