Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ Venusil™ 5 μm MP C18 100 Å, 50 x 4.6 mm

Catalog No. 50156094 Shop All Phenomenex Products
Encompass
Change view
Click to view available options
Particle Size:
3 to 5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
50-156-094 3 to 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-156-094 Supplier Phenomenex™ Supplier No. VA9505050
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Venusil

  • Agela Technologies
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 50 mm
Particle Size 3 to 5 μm
pH 1.5 to 7.5
Pore Size 100 Å
Carbon Load 2 to 20%
Material Silica
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Product Type HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.