Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ HPTLC (High Performance TLC) Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder, Polymeric, 200 μm
Shop All MilliporeSigma Supelco Products
Click to view available options
Quantity:
100/Pk.
25/Pk.
50/Pk.
Specifications
Specifications
| Material | Glass |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 100/Pk. |
| Fluorescent Indicator | Yes |
| For Use With (Application) | HPTLC, TLC |
| Sorbent | Silica Gel 60 Matrix |
| Thickness (Metric) | 200 μm |
| Length (Metric) | 10 cm |
| Width (Metric) | 10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction