Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Air-Tite™ HSW Soft-Ject™ Disposable Syringes
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
20 mL
30 mL
50 mL
Description
High-quality, three-part disposable rubber piston syringes
- Lubricated synthetic rubber piston allows for smooth draw while positive stop helps prevent accidental pullout
- Bold graduations are easily read and resist wipe off
- ETO gas sterilized syringes, latex and pyrogen free
- Packaged in individual sterile strip packs
- Made in Germany
Certifications
FDA registered CE Mark, ISO 9001 certified.
Specifications
Specifications
Certifications/Compliance | FDA, CE, ISO 9001 |
Material | Synthetic Rubber (Piston) |
Latex Free | Yes |
Product Type | Soft-Ject™ Syringe |
Disposable | Single-use |
Volume (Metric) | 30 mL |
Product Line | Soft-Ject |
Connection Type | Luer Lock |
Graduated | Yes |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction