Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Height Adjustable LCD Mount and Upright Mounting Bracket

Catalog No. 1494049440
Change view
Click to view available options
:
Treston LCD arm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-940-49440 Treston LCD arm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-940-49440 Supplier Treston™ Supplier No. 1494049440
Only null left
Add to Cart
Add to Cart

Height adjustable LCD mount and upright mounting bracket. Capacity 7.5-25 lbs.

  • Fully adjustable monitor arm for attachment to Treston slotted uprights
  • Ideal for monitors 7.5 to 25 lbs
  • Improves ergonomics at the workstation
  • Instantly adjust monitor with one hand repositioning

Specifications

Width (Metric) 203 mm
Quantity 1 Ea.
Width (English) 8 in.
Depth (English) 24 in.
Includes Attachment hardware
Depth (Metric) 610 mm
Description Height adjustable LCD mount and upright mounting bracket. Capacity 7.5-25 lb.
Height (Metric) 305 mm
For Use With (Equipment) Treston Workstations
Height (English) 12 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.