Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HTL Strefa DropSafe Medlance™ Plus Safety Lancets

Click to view available options
Color:
Blue
Green
Light Green
Purple
Yellow
Depth (Metric):
1.2mm
1.5mm
1.8mm
2mm
2.4mm
Model:
Extra
Lite
Special
SuperLite
Universal
Needle Gauge:
0.8g
21g
25g
30g
Description
Color coded to avoid mistakes.
Gentle
- Ultra-sharp needle optimally positioned during skin penetration
- Linear needle tracking eliminates vibrations to reduce pain and prevent tissue damage
- Low triggering force ensures gentle and comfortable contact with puncture site
- Ergonomically shaped safety lancet with reliable contact activation mechanism
- Does not require pre-loading, for very simple blood sampling
- Single-use, self-destructing device which cannot be reloaded
- Needle is concealed before and just after use, preventing sharps injuries
- Sterilized with 25 kGy gamma irradiation for safety
- “Technique-independent” design ensures adequate blood flow at minimum pain level
Cat. No. 22-192-001 - DropSafe Medlance Plus Light
- Perfect device for glucose level monitoring for people with normal skin
- Optimal penetration depth and needle width guarantee efficient blood sampling and high comfort
- 25ga needle helps to minimize side effects of blood sampling like pain or bruising after the test
- Assures larger blood samples, optimal/sufficient quantities for conducting most common capillary blood tests (glucose level, hemoglobin, cholesterol, blood-type studies, coagulation, blood gas, virology analyses and others)
- Quick incision, linear needle guiding and precise geometry guarantees right blood sample just after one single lancet
- Designed for capillary blood tests requiring larger blood samples
- Perfect device for performing analyses when patient's skin is tougher (men, physical workers)
- Combination of 21ga needle (0.8mm) and 2.4mm penetration depth assures over 10μL blood after one single lancet
- Cat. No. 22-192-004 - DropSafe Medlance Plus Special
- Perfect for heel sticks on neonates and finger sticks on adults
- Ultra-sharp blade ensures adequate blood volume and quick healing
Specifications
Specifications
Needle Gauge | 30g |
Sterility | Sterile |
Product Type | Safety Lancet |
For Use With (Application) | Specially designed 30G needle tip assures higher patient's comfort without compromising usability |
Color | Light Green |
Width (Metric) Blade | 16.5cm |
Depth (Metric) | 1.2mm |
Quantity | 200 Pack |
Width (English) Blade | 15 in. |
Depth (English) | 0.04 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction